Unisex Microstat ESD Short Coat, Blue, Size-2XL
Blue 65% Polyester/34% Cotton/1% Carbon, 30" Length Based On Size M, Snap Closure, Lapel Collar, Left Breast and Two Lower Patch Pockets, Set-In sleeves, Adjustable Snaps A Wrists, Color-Coded Hang Loop Denotes Size.
Unisex Microstat ESD Short Coat, Blue, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Size | 2XL |
Product Details
| Type | Lab Coat |
| Color | Blue |
| Closure Type | Snap Front |
| Material | Polyester/Cotton/Carbon |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Unisex Short Coat |
| Manufacturers Part Number | 425-2XL |
| Primary Use | Laboratory |
| Brand | Superior Surgical |