Unisex Consultation Lab Coat, White, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Unisex Consultation Lab Coat, White, Size-2XL
White 65% Polyester/35% Cotton Fine Line Twill, 41" Length Based On Size M, Button Front, Two Breast Pockets, Within Left Breast Pocket Is A Separate Double Pencil Pocket Stitched to Coat, Two Oversized Lower Double-Pockets (pocket within pocket, idea for PDA), Two Oversized Inside Lower Pockets
White 65% Polyester/35% Cotton Fine Line Twill, 41" Length Based On Size M, Button Front, Two Breast Pockets, Within Left Breast Pocket Is A Separate Double Pencil Pocket Stitched to Coat, Two Oversized Lower Double-Pockets (pocket within pocket, idea for PDA), Two Oversized Inside Lower Pockets
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Size | 2XL |
Product Details
| Type | Lab Coat |
| Color | White |
| Closure Type | Button Front |
| Material | Polyester/Cotton Twill |
| Front Closure | Button-Front |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Unisex Lab Coat |
| Manufacturers Part Number | 1475-2XL |
| Primary Use | Laboratory |
| Brand | Superior Surgical |