Unisex Scrub Pants, Reversible, Ciel Blue, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Unisex Scrub Pants, Reversible, Ciel Blue, Size-3XL
Ciel Blue Cotton/Polyester Fashion Blend, Reversible, Right Hip Pocket On Both Sides, Drawcord Closure With Easy Glide Coordinating Webbing For Waist Adjustment, Scrub Pant
Ciel Blue Cotton/Polyester Fashion Blend, Reversible, Right Hip Pocket On Both Sides, Drawcord Closure With Easy Glide Coordinating Webbing For Waist Adjustment, Scrub Pant
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | Scrub Pant |
| Type | Scrub Pants |
| Material | Cotton/Polyester |
| Description | Unisex Reversible Drawcord Scrub Pant |
| Color | Blue |
| Manufacturers Part Number | 899-3XL |
| Primary Use | Healthcare |
| Brand | Superior Surgical |