Unisex Scrub Pants, Reversible, Jade, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Unisex Scrub Pants, Reversible, Jade, Size-2XL
Jade Cotton/Polyester Fashion Blend, Reversible, Right Hip Pocket On Both Sides, Drawcord Closure With Easy Glide Coordinating Webbing For Waist Adjustment, Scrub Pant
Jade Cotton/Polyester Fashion Blend, Reversible, Right Hip Pocket On Both Sides, Drawcord Closure With Easy Glide Coordinating Webbing For Waist Adjustment, Scrub Pant
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Scrub Pant |
| Type | Scrub Pants |
| Material | Cotton/Polyester |
| Description | Unisex Reversible Drawcord Scrub Pant |
| Color | Green |
| Manufacturers Part Number | 896-2XL |
| Primary Use | Healthcare |
| Brand | Superior Surgical |