- Model KLL6
- Concealed Snap Front Lab Coat - EXCEL FR®
- Comfortouch®
- 6 oz.
- Navy
- Concealed snap front closure
- Lapel collar
- Hemmed sleeve ends
- Side vent openings
- This flame-resistant garment meets the requirements of NFPA 2112
- Standard on Flame-Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition
Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, 2XL
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/4 in |
| Size | 2XL |
Product Details
| Type | Lab Coat |
| Color | Blue |
| Style | KLL6 |
| Closure Type | Snap Front |
| Material | 88 Percent FR Cotton, 12 Percent Nylon |
| Front Closure | Snap-Front |
| Description | Unisex Concealed Front Flame Resistant Cotton Lab Coat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | KLL6NVRGXXL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Bulwark |
Compliance & Certifications
| Certifications | NFPA 2112 |