- Model KK28
- ESD/Anti-Stat Tech Coat
- Electronic Blue
Red Kap® Unisex ESD/Anti-Static Tech Coat, Electronic Blue, Polyester/Nylon, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | 3XL |
Product Details
| Type | Anti-Static Jacket |
| Color | Blue |
| Style | KK28 |
| Closure Type | Gripper Front |
| Material | 94 Percent Texturized Polyester, 6 Percent Carbon Suffused Nylon |
| Front Closure | Gripper Front |
| Description | ESD/Anti-Static Tech Coat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | KK28BLRG3XL |
| Pockets | 3 |
| Brand | Red Kap |