- Model KP70
- Unisex Specialized Cuffed Lab Coat
- White
Red Kap® Unisex Specialized Cuffed Lab Coat W/Outside Pocket, White, Poly/Combed Cotton, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Size | 4XL |
Product Details
| Type | Lab Coat |
| Color | White |
| Style | KP70 |
| Closure Type | Gripper Front |
| Material | 80 Percent Polyester, 20 Percent Cotton |
| Front Closure | Gripper Front |
| Description | Unisex Specialized Cuffed Lab Coat W/Outside Pocket |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | KP70WHRG4XL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Red Kap |