Unisex Snap Front Lab Coat, White, L
Write a Review
|
Questions & Answers (0)
Product Description
Unisex Snap Front Lab Coat, White, Size-L
White 80% Polyester/20% Cotton Poplin, 41" Length Based On Size M, Snap Front, White Polyester Knit Cuffs, Left Breast Pocket, Two Lower Outside Pockets, Convertible Collar, Side Slits For Pocket Access.
White 80% Polyester/20% Cotton Poplin, 41" Length Based On Size M, Snap Front, White Polyester Knit Cuffs, Left Breast Pocket, Two Lower Outside Pockets, Convertible Collar, Side Slits For Pocket Access.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Size | L |
Product Details
| Type | Lab Coat |
| Color | White |
| Closure Type | Snap Front |
| Material | Polyester/Cotton Poplin |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Unisex Snap Front Lab Coat |
| Manufacturers Part Number | 439-L |
| Primary Use | Laboratory |
| Brand | Superior Surgical |