KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. Offering your team comfortable protective clothing is a must, and KleenGuard A40 Liquid and Particle Protection Lab Coats are a great addition. Each knee-length lab coat come with serged seams, elastic wrists, a five-snap closure and no pocket. Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates, the KleenGuard A40 material gives your employees a better liquid barrier than Dupont Tyvek. These lab coats pass NFPA 99 for antistatic materials, pass ASTM F1670 testing for penetration of blood and bodily fluids, and meet the ANSI/ISEA 101-1996 sizing standards. Popular industries using this product include aviation, pharmaceutical manufacturing, liquid handling, general manufacturing and so much more. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
KleenGuard 44452 A40 Liquid and Particle Protection Lab Coats, Medium, White, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Size | M |
Product Details
| Type | Lab Coat |
| Color | White |
| Wrists | Open |
| Closure Type | Snap Front |
| Material | Microporous Film Laminate |
| Description | Liquid and Particle Protection Lab Coat |
| Package Quantity | 30 |
| Gender | Unisex |
| Manufacturers Part Number | 44452 |
| Primary Use | Laboratory |
| Brand | KleenGuard |
Compliance & Certifications
| Certifications | NFPA 99 Compliant |