Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909702

MPN #: VEUHM3554T

Baldor-Reliance Unit Handling Motor, VEUHM3554T, 3 PH,1.5 HP,208-230/460 V,1760 RPM,TEFC,145TC Frame

Product Description
Baldor-Reliance Unit Handling Motor, VEUHM3554T, 3 PH, 1.5 HP, 208-230/460 V, 1760 RPM, TEFC, 145TC Frame

Baldor-Reliance's line of Unit handling motors are designed for a wide variety of applications in baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door openers. These motors are available from stock in ratings of ½ HP thru 10HP (56 thru 215T frames) with or without Dodge D-Series brakes. Features include an oversized top mounted conduit box on 56 & 140T frames that provide easy access for making connections. Footed frames include slotted feet for easy mounting.

Features
  • UL/CSA recognized and CE certified
  • CEUHM/VEUHM motors are Super-E® with NEMA Premium® efficiency
  • CUHM/VUHM motors are EPAct efficiency and all are inverter-ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 56-140 frames have low profile F3 top-mounted conduit box
  • 3 year warranty on Super-E® motors
Application(s)
  • Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
PRICE
$995.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
Dimension C13.29 in

Product Details

Power Factor73
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Phase3
Manufacturers Part NumberVEUHM3554T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
TypeUnit Handling Motor
Insulation ClassF
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Amps @ 208V4.5 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps4.5-4.4/2.2 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35W819M493G1
DOE Code010A