3X Recycled Class 2 Mesh Breakaway Zip Vest W/United Ground Express Logo, Hi-Viz Yellow PLG01
3X Recycled Class 2 Mesh Breakaway Zip Vest W/United Ground Express Logo, Hi-Viz Yellow PLG01
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Mesh |
| Gender | Unisex |
| Color | Hi-Vis Yellow |
| Number of Pockets | 1 |
| Brand | Occunomix |