These expanding file pockets expand to accommodate thick documents or top-tab files. Redrope expanding file pockets are equipped with extra strong 5.5" high Mylar® reinforced gussets. Constructed with durabele fold down front for easy access to documents and straight cut top tabs.
Universal® 1-3/4" Expansion File Pockets, Straight Tab, Legal, Redrope/Manila, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
| Expansion | 1-3/4 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 25 Pack |
| Description | File Folders |
| Color | Brown |
| Manufacturers Part Number | 15242 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Universal |