Features:
- 1 - Fluorescent Orange Bag
- 1 - Hazard Waste Poly Bag and Tag
- 1 - Pair of Nitril Gloves
- 2 - 3"x48" Socks
- 15 - 15"x18" Pads
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 18 in |
| Weight | 12 |
| Perforations | Yes |
| Container Size | 25 gal |
| Pad Size | 15 x 17 in |
Product Details
| Wheels | No |
| For Use With | Chemical Spills |
| Container Material | Plastic |
| Pillows | 5 |
| Drum Capacity | 5 gal |
| Manufacturers Part Number | 942-0060 |
| Brand | Outpak Washout |
| Type | Universal Spill Kit |
| Color | Orange |
| Socks | 2 |
| Capacity/Absorption Gallons | 5 gal |
| Pads | 25 |
| Description | Spill Kit |
| Fluids Absorbed | Universal |
| Package Quantity | 5 |
| Container Type | Bag |
| Number of Pads | 10 |
| Number of Gloves | 1 Pair |