Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3181533

MPN #: 450020

Spilfyter® Universal Overpack Spill Kit, 20 Gallon Capacity

Product Description
Features & Benefits:
  • Be prepared when that spill happens
  • Filled with universal sorbents to clean up all liquids
  • Features a 20 gallon UN/DOT lab pack with screw on lid
  • Designed for small to medium spills
  • Small enough to just grab the kit and go
Kit Contents:
  • (100) Universal Pads
  • (5) 3" x 4' Socks
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Disposal Bag & Twist Tie
Please note: While the buckets, drums and overpacks used in our spill kits have some level of UV resistance, if you are using them outdoors we recommend storing them under cover or in an enclosure.

PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size16 x 18 in
Sock Size3 x 48 in
Container Size20 gal
Absorbency WeightMedium

Product Details

TypeUniversal Spill Kit
ColorYellow
WheelsNo
Container MaterialPolyethylene
Socks5
Capacity/Absorption Gallons20 gal
Pads100
DescriptionUniversal 20 Gallon Overpack Spill Kit
Fluids AbsorbedUniversal
Package Quantity1
Drum Capacity20 gal
Manufacturers Part Number450020
Container TypeBucket
Number of Pads100
BrandSpilfyter