- Soaks up more leaks and spills than our standard socks as well as most other absorbent socks
- Socks mold around equipment and fit in hard to reach places
- SpilLock technology absorbs the water-based fluids and holds them inside the sock to prevent drips and leaching
- Just wrap these flexible absorbents around cases and machinery to capture excess condensation and troublesome leaks
- Spilfyter® premium socks absorb both petroleum and water-based liquids making them the ideal general-purpose absorbent sock. Not recommended for aggressive fluids
Spilfyter® Universal Absorbent Sock with SpilLock, Premium Weight, 3"W x 4'L, Gray, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3 |
| Absorbency Weight | Premium |
Product Details
| Type | Socks |
| Package Quantity | 4 |
| Description | Universal Socks |
| Fluids Absorbed | Universal |
| Color | Gray |
| Manufacturers Part Number | SLKSOCK34-4 |
| Container Type | Box |
| Capacity/Absorption Gallons | 6 gal |
| Brand | Spilfyter |