Global Industrial
Model # :WB670641
Global Industrial Universal Sorbent BattleMat, Extra Heavyweight, 30"W x 150'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ 3-ply
✓ Double abrasion-resistant upper layer
✓ Designed for heavy foot and equipment traffic
Soak up leaks, drips, and spills with the Global Industrial Universal Sorbent Battlemat. Its camouflage pattern is unique and easily hides unsightly spills. Its spunbound material is virtually lint-free, increasing strength, durability, and helping to withstand rigorous use and consistent foot traffic. The fabric is also tear resistant so it won't incur damage when placed under equipment. 1-Year Limited Warranty.
✓ Double abrasion-resistant upper layer
✓ Designed for heavy foot and equipment traffic
Soak up leaks, drips, and spills with the Global Industrial Universal Sorbent Battlemat. Its camouflage pattern is unique and easily hides unsightly spills. Its spunbound material is virtually lint-free, increasing strength, durability, and helping to withstand rigorous use and consistent foot traffic. The fabric is also tear resistant so it won't incur damage when placed under equipment. 1-Year Limited Warranty.
CLEARANCE PRICE
$135.95was $215.95
Save $80.00 (37%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 32 in |
| Weight | 29 lbs |
| Ounces per Yd2 | 11.21 oz |
| Perforations | 8 |
| Absorbency Weight | Extra Heavy |
Product Details
| Type | Mats |
| Color | Gray |
| Capacity/Absorption Gallons | 64 gal |
| Material | Polypropylene |
| Description | Traffic Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | 670641 |
| Perforated | Yes |
| Number of Plys | 3 |
| Brand | Global Industrial |