Wall Files
Wall file organizers can be mounted on walls for storing and organizing documents, folders, or other materials. They usually feature pockets or compartments where papers, folders, or documents can be neatly stored. By utilizing wall space, organizers help maximize the available area in a room or workspace. Many wall files have labels or identification slots, making categorizing and locating documents easy. Suitable for offices, classrooms, or home settings.
Most Relevant

Single Pocket Wall Files
| Compare | Image | Height | Width | Depth | Material | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 9-3/4 in | 17 in | - | Aluminum | 1 | Omnimed | Ships Same Day WBB1998422 | $54.95 | ||
![]() | 9 in | 12 in | 3 in | Steel | 1 | Safco | WBB197616 | $30.95 | ||
![]() | 7 in | 13-1/2 in | 1 in | Acrylic | 2 | Azar Displays | WBB1104279 | $25.95 | ||
![]() | 9 in | 15 in | 3 in | Steel | - | Safco | WBB197617 | $37.95 | ||
![]() | 11 in | 19-1/4 in | 3-1/4 in | Stainless Steel | 1 | Stackbin | WBB496553 | $129.95 | ||
![]() | 11 in | 19-1/4 in | 3-1/4 in | Stainless Steel | 1 | Stackbin | WBB496564 | $51.95 | ||
![]() | 7 in | 14-3/4 in | 3 in | Polystyrene | 4 | Azar Displays | WBB2322001 | $50.95 | ||
![]() | 7 in | 14 in | - | Aluminum | 1 | Omnimed | Ships Same Day WBB1998421 | $37.95 | ||
![]() | 7 in | 14-3/4 in | 3 in | Polystyrene | 4 | Azar Displays | WBB2322159 | $34.95 | ||
![]() | 6 in | 12 in | 3 in | PETG | 1 | Omnimed | Ships Same Day WBB1968553 | $51.95 |
Showing 1-10 of 16 results