Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321904

MPN #: 250035-4PK

Global Approved 250035, Single Pocket Wall File W/ Adhesive Tape, 14-3/4"W x 3"D x 7"H - Pkg Qty 4

Product Description
Azar Displays Wall Mount File Holders are designed to hang on the wall using the attached double sided tape. Peel and stick the wall file on a clean flat surface. The hanging wall file holders with heavy duty adhesive tape maximizes your work space and keeps your material organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable. These wall file holders are easy to install using the attached adhesive tape. The adhesive tape is pressure sensitive, push firmly when applying your file holder to the wall.

Features:
  • File Type: Single Pocket Wall Mount
  • Pack Size: Multiples of 4
  • Material: High-grade Polystyrene
  • Overall Measurement: 14.625"W x 3"D x 7"H
  • Inner Dimension: 13.5"W x 2.875"D x 6.375"H
  • Material Thickness: 0.125"
  • Number of Pockets: 1
PRICE
$36.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth3 in
Height7 in
Weight0.7 lbs
Insert Size8-1/2"W x 14"D

Product Details

ColorClear
Number of Pockets1
StyleHorizontal
Mounting LocationWall
MaterialPolystyrene
Package Quantity4
Manufacturers Part Number250035-4PK
BrandAzar Displays