Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589709

MPN #: 9060

Exair 9060, Universal Air Knife MountIng System

Product Description
The Model 9060 Universal Air Knife Mounting System is used to provide secure, precise positioning for any of the EXAIR Air Knives. The Air Knife can quickly and easily be moved within close proximity of the part to improve effectiveness. It can be mounted on either the top or bottom of most Air Knives. The Universal Air Knife Mounting System has a durable, stainless steel construction that is suitable for a variety of industrial applications. The mounting system can also be used with EXAIR Static Eliminators. For the Super Ion Air Knife, it can be mounted on the top. Bottom mounting is possible on Super Ion Air Knives that are 18" (457mm) or longer. For the Standard Ion Air Knife, it can be top mounted on any length. The Universal Air Knife Mounting System can be articulated into any position and provides a maximum extension of 30" (762mm). A 1/2" diameter hole is required for mounting. Alternatively, the bolt can be threaded directly into a 1/2"-13 tapped hole. For any style air knife that is 24" (610mm) or longer, it is recommended that (2) Universal Air Knife Mounting Systems be used to obtain a secure mounting.

PRICE
$385.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Weight5 lbs
Diameter1/2 Mounting Hole in

Product Details

MaterialStainless Steel
Package TypeBox
Manufacturers Part Number9060
PSI250 psi
BrandExair