Universal Clear Front Report Cover, Tang Fasteners, Letter Size, Black, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
Traditional clear front report cover offers a full view of your title page. Three tang fasteners hold letter size punched sheets. Leatherette embossed paper back cover. Front Cover Color(s): Clear; Back Cover Color(s): Black; Sheet Size: 11 x 8 1/2.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Report Cover |
| Front Color Family | Clear |
| Color | Black |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Clear Front Report Covers |
| Number of Fasteners | 3 |
| Description | Clear Front Report Cover |
| Package Quantity | 25/Pack |
| Manufacturers Part Number | UNV57120*** |
| Cover Material | Polypropylene |
| Sheet Capacity | 100 |
| Back Cover Color Family | Black |
| Brand | Universal |