x

Take 15% off your entire order!

Offer applied at checkout

Universal® Economical File Jackets with 2" Expansion, Legal, 11 Point Manila, 50/Box

Universal® Economical File Jackets with 2" Expansion, Legal, 11 Point Manila, 50/Box

Item #: WBB1194013

(1)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $71.95 ea.
  • Buy 3-5 $68.95 ea.
  • Buy 6+ $65.95 ea.

Quantity

Customers Also Viewed

Universal® Economical File Jackets with Two Inch Expansion, Legal, 11 Point Manila, 50/Box

Back tab is 1/2" higher than front tab for labeling. Thumb cut for easy access. 11 pt. Manila stock won't bulk up filing cabinets. File Jackets/ Sleeves/Wallets Type: Expanding Jacket; Material(s): 11 Pt. Manila Stock.


This product arrives to most customers in 2-3 business days.

  • COLOR FINISH Manila
  • BRAND Universal
  • DESCRIPTION File Pockets
  • DOCUMENT SIZE Legal
  • EXPANSION 2"
  • MANUFACTURERS PART NUMBER UNV76500
  • PACKAGE QUANTITY 50 Pack
  • STYLE File Pockets
  • TYPE File Folder
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 27, 2013

    Good quality. Hits the spot.
    Your review:
    Legal size expandable jackets are getting harder to find at a reasonable price. But Global still delivers.
Product Q & A

There are no questions for this product.

Popular item in this category

Universal® Economical File Jackets with 1-1/2 Expansion, Legal, 11 Point Manila, 50/Box

Item #: B1194014

Not Yet Rated

Free Shipping

Ships same day.

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Economical File Jackets with 2" Expansion, Legal, 11 Point Manila, 50/Box

Universal® Economical File Jackets with 2" Expansion, Legal, 11 Point Manila, 50/Box

Item #: WBB1194013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant