Smead Reinforced Top Tab File Folders, 1/3-Cut Tabs, Letter Size, Assorted Colors, 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
Organize your files beautifully with color coordinated filing, making it easy to find the documents you need when you need them. A perfect solution for everyday filing needs, Smead's Colored File Folders with Reinforced Tabs are designed to keep your desktop or drawer filing system tidy. Your office filing can achieve better organization with fewer lost and damaged documents when you incorporate a color-coded filing system in your office. Two-ply reinforced tabs provide extra strength where you need it most, making these top tab file folders a perfect choice for frequently accessed files and important papers. Durable 11-point stock folders are scored for 0.75" expansion. Improve filing efficiency when you can find exactly what you need at your fingertips and bring order to your household and office with our colorful filing solutions.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Paper Stock |
| Package Quantity | 12 Pack |
| Description | File Folders |
| Color | Assorted |
| Manufacturers Part Number | 11641 |
| Tab Cut | 1/3 Cut |
| Tab Position | Assorted |
| Brand | Smead |