Universal Hanging File Folder Plastic Index Tabs, 1/3 Tab Cut, 3 1/2" Tab, Clear, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Colorful translucent plastic index tabs let you create your own color-coding system for quick identification of hanging files. Easy-to-use system makes files stand out and identify misfiles faster. Sturdy plastic. Blank white inserts included. File Insert/Tab Type: Hanging Folder Tabs; Tab Cut: 1/3; Color(s): Clear.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
Product Details
| Style | Insertable |
| Type | File Folder Tabs |
| Tabs per Set | 25 Tabs/Set |
| Package Quantity | 25/Pack |
| Description | Hanging File Folder Plastic Index Tabs |
| Color | Clear |
| Manufacturers Part Number | UNV43313*** |
| Tab Color Family | Clear |
| Brand | Universal |