- The universal joint adapter allows you to use impact sockets in hard to reach spots, letting you drive at angles up to 30°
- Structured to withstand the repetitive, high torque applications associated with impact tools
- Grab the right size faster: Bold laser etched markings for easy identification
- Access and drive bolts more comfortably
- Offered in 3 drive sizes: 1/4", 3/8" & 1/2"
Vega® Universal Joint Impact Socket Adapter, 3 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 in |
| Drive Size | 1/4, 3/8, 1/2 in |
Product Details
| Type | Impact Socket Adapter |
| Impact Approved | Yes |
| Color | Gray |
| Manufacturers Part Number | U123EP |
| Brand | Vega |