Expanding File Folders
Availability
Brand
Length
Width
Type
Height
Size
Color
Price
Related Products
Prime cold rolled all steel construction with durable powder coat finish. Oversized pockets to accommodate larger sized literature and pockets are 12-1/2" wide and 8-3/8" high. Holds literature up to 3/4" thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use. 20 Pockets. 13-1/4"W x 4-1/8"D x 58"H overall. Gray finish.
Keep documents safe, organized and within reach. Smead's Organized Up Notes Slash File Jackets are designed to help you keep files organized. These file jackets have an angled front for viewing documents while keeping papers tidy. Sealed on the sides and bottom, these pockets keep your papers secure and in order. Die cut to hold business cards, these file jackets are excellent for real estate, presentations and sales pitches. A simple change can boost your productivity and improve your organization. Contain post-consumer recycled material. Larger Quantity Quotes Available. Please call ...
Minimize the time you spend searching for documents and increase the efficiency of your filing system. Smead's Pressboard Classification File Folders with Pocket-Style Dividers and SafeSHIELD Fasteners make it easy to organize your critical information by providing multiple filing surfaces that can be used to separate your documents in subcategories and keep them in proper sequence. Purposefully designed to provide a solution for the most common fastener issues, our Pressboard Classification File Folders feature SafeSHIELD Coated Fasteners that help you avoid hand injuries, ripped papers ...
Slide papers into these colorful sleeves to organize projects. Durable poly material is tear and water resistant, easy to clean, and protects contents from dirt and moisture. Open on the top and side with a side tuck flap that locks pages safely inside. Solid color back with clear front for easy viewing of contents. Great for transporting files in and out of the office. Closed on two sides to keep paper and other documents protected and secure. Includes 5 letter size (9.25" W x 11.75" H) poly project jackets. Color assortment includes 1 each of black, blue, green, red and yellow. Larger ...
Use color to find critical files fast. Bright, vivid colors allow you to categorize your system in a variety of ways to significantly improve your filing and retrieval times. Compared to standard alternatives, SuperTab® oversized tabs provide nearly double the labeling area, allowing you to clearly label your files, whether you choose to be more descriptive or simply choose to label larger. Though they feature tabs that are approximately 90% larger than average, their overall dimensions are very close to the norm, ensuring that these sturdy, durable folders fit neatly into any vertical or ...