These bright jackets have a full-height side gusset to keep materials from slipping out. Great for transporting files in and out of the office. Closed on three sides to keep paper and other documents protected and secure. Reinforced straight-cut tab provides added durability for frequently used files. Letter size (11.75" W x 9.5" H) file jackets feature reinforced straight-cut tabs.
Smead® File Jackets, 2-Ply Tab and 2" Accordion Expansion, Letter, 11 Pt, Blue, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 2 in |
Product Details
| Style | File Pockets |
| Type | File Folder |
| Package Quantity | 50 Pack |
| Description | File Pockets |
| Color | Blue |
| Manufacturers Part Number | 75562 |
| Brand | Smead |