
Customers Also Viewed
Find the right fit for your file with these three options. Whether you need four, six or eight filing surfaces, these heavy-duty folders will protect and organize documents. 2" capacity fasteners inside sturdy 25 pt. covers and 1" capacity fasteners on both sides of 17 pt. Kraft dividers. Tyvek® reinforced gussets for expansion. 2/5 cut tabs, right of center. Classification Folder Type: Top Tab; Size: Letter; Number of Sections: 4.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Document Size Letter
Product Details
- Type File Folder
- Brand Universal
- Package Quantity 10 Pack
- Tab Cut 2/5 Cut
- Description Folders
- Style Classification Folders
- Number of Sections 4
- Manufacturers Part Number 10250
- Color Family Red
- Tab Position Top Tab
There are no questions for this product.

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$72.95

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack
Item #: B1428373
Not Yet Rated
$6.40

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$51.95

Universal® 2" Box Bottom Pressboard Hanging Folder, Legal, Standard Green, 25/Box
Item #: B1193181
Not Yet Rated
Free Shipping
$83.95

Smead® SuperTab File Folders, 1/3 Cut Top Tab, Letter, Manila, 100/Box
Item #: B1193219
Not Yet Rated
Free Shipping
$62.95

Universal® Pressboard Classification Folder, Letter, Four-Section, Red, 10/Box
Item #: B1193767
Not Yet Rated
Free Shipping
$77.95

Universal® Pressboard Classification Folder, Letter, Four-Section, Red, 10/Box
$77.95
- Product Information
- Customer Review
- Product Q&A
- Accessories