Esselte® Hanging Employee/Personnel Folder, 9-1/2" x 11-3/4", 2" Expansion, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Organize personnel information with this smart hanging-classification folder. Pivoting hangers on either end of the exterior ensure easy insertion and removal from all standard hanging-file frames, both in-cabinet-style and surface-top-style. Exterior, 1/3-cut tab in the middle position accommodates the employee's name. Five interior dividers with pre-labeled Mylar® reinforced tabs: Application/Resume, Compensation History, Performance Reviews, Training/Education and Miscellaneous/History, allow you to keep track of all of the most important information. Color-matched, reinforced Tyvek tape gusset enables secure expansion to accommodate growing files. Durable 20 pt. covers are acrylic-coated to resist moisture and smudges. Acid-free.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 11-3/4 in |
| Document Size | Letter |
| Expansion | 2 in |
Product Details
| Type | Hanging File Folders |
| Material | Pressboard |
| Package Quantity | 1 |
| Description | Hanging Employee/Personnel Folder |
| Color | Blue |
| Manufacturers Part Number | ESSSER2BL |
| Tab Cut | 1/3 Cut |
| Brand | Esselte |