Features
- Our least expensive rack in five different materials
- Measures 5.5" x 18" with carrying handles
- 25 slots with parallel sides measures .125" x .300"D on a .625" pitch
Weights & Dimensions
| Width | 6 in |
| Depth | 18 in |
| Height | 1 in |
| Weight | 0.5 lbs |
| Pitch | 0.5 in |
| Slot Size Pitch (W x D) | 0.075 x 0.125 in |
Product Details
| Assembly Required | No |
| Type | Conductive |
| Color | Black |
| Temperature Tolerance | 185°F |
| Capacity | 25 Slots |
| Material | Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | RA-18C/SMT |
| Brand | Fancort |