Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fancort

Model # :WBB774771

MPN #: RA-18HT

Fancort Universal Rack-All Model RA-18, High Temp Polysulfone, Non-ESD, 25 Slots

Product Description
The Fancort Industries RA-18HT Rack-All Model RA-18HT PCB Rack is an economical, non-ESD, very high-temperature rack that requires no adjustment for handling clinched, soldered or bare boards.

Features:
  • Dimensions 6" x 18", weights 0.5 lb.
  • 25 slots with parallel sides for more rigid holding, 0.125" x 0.300 on a 0.625" pitch.
  • High temperature conductive model for bare board processing tolerates acids, alkaline and solvents
  • Black Very High Temp Polysulfone (275°F)
  • Non-ESD
  • The rack is light, economical, yet ruggedly designed with cross ribbing to maintain flatness.
  • Can hold boards with components as close as .150" from the edges


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth18 in
Height1 in
Weight0.5 lbs
Pitch0.625 in
Slot Size Pitch (W x D)0.125 x 0.300 in

Product Details

Assembly RequiredNo
TypeHigh Temp Polysulfone, Non-ESD
ColorWhite
Temperature Tolerance325°F
Capacity25 Slots
MaterialPlastic
Package Quantity1
Manufacturers Part NumberRA-18HT
BrandFancort