Hughes® Universal Safety Shower Eye & Face Wash Sign For Wall Mounting, PVC, 16"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Universal pictogram safety shower and eye/face wash sign for wall mounting. Designed to meet international standard BS EN ISO 7010, these durable PVC signs are white on a green background.
PRICE
$83.27
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 12 in |
| Weight | 1 lbs |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Safety Shower Eye & Face Wash Sign |
| Mounting Location | Wall Mount |
| Material | PVC |
| Package Quantity | 1 |
| Description | Universal Safety Shower and Eye/Face Wash Sign For Wall Mounting |
| Color | B3143648 |
| Manufacturers Part Number | ES-SIGN |
| Brand | Hughes |