Hughes® Universal Safety Shower Sign w/ Steel Brackets, PVC, 10"W x 16"H
Write a Review
|
Questions & Answers (0)
Product Description
Universal pictogram safety shower sign with brackets for indoor and outdoor showers without insulation. Designed to meet international standard BS EN ISO 7010, these durable PVC signs are white on a green background. Includes two mounting brackets.
PRICE
$126.89
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 16 in |
| Weight | 2 lbs |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Safety Shower Sign |
| Material | PVC/Steel |
| Package Quantity | 1 |
| Description | Universal Safety Shower Sign With Brackets |
| Color | B3143625 |
| Manufacturers Part Number | S-BRAC-SIGN-UNH |
| Brand | Hughes |