- Sustayn Sorbents Are Made From Recycled Material - Earth Friendly! All Corrugate Packaging Is 100% Post Consumer Recycled Corrugate With Environmentally Friendly Water-Based Printing Inks
- Poly-bags Used For Sorbent Rolls Are 100% Recycled And Us
Spilfyter® Universal Socks, 3"W x 4'L, Gray, 15/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3 |
Product Details
| Type | Socks |
| Package Quantity | 15 |
| Description | Universal Socks |
| Fluids Absorbed | Universal |
| Color | Gray |
| Manufacturers Part Number | G-30 |
| Container Type | Box |
| Capacity/Absorption Gallons | 15.6 gal |
| Brand | Spilfyter |