SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oil-Dri® Universal Spill Kit, 65 Gallon Capacity

Oil-Dri® Universal Spill Kit, 65 Gallon Capacity

Item #: WBB1605202

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$724.43 up to 38% OFF

Price: $450.95

Save $22.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oil-Dri® Universal Bucket Spill Kit, 5 Gallon Capacity

Oil-Dri® Universal Bucket Spill Kit, 5 Gallon Capacity

ENPAC® Universal Spill Kit, 20 Gallon

ENPAC® Universal Spill Kit, 20 Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

ENPAC® 65 Gallon Spill Kit, Universal

ENPAC® 65 Gallon Spill Kit, Universal

Oil-Dri® Universal Spill Kit, 20 Gallon Capacity

Oil-Dri® Universal Spill Kit, 20 Gallon Capacity

Oil-Dri® HazMat Spill Kit, 20 Gallon Capacity

Oil-Dri® HazMat Spill Kit, 20 Gallon Capacity

Oil-Dri® HazMat Spill Kit, 65 Gallon Capacity

Oil-Dri® HazMat Spill Kit, 65 Gallon Capacity

ENPAC® Refill For 65 Gallon Spill Kit, Universal

ENPAC® Refill For 65 Gallon Spill Kit, Universal

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oil-Dri® Universal Spill Kit, 65 Gallon Capacity

Most plants encounter leaks, drips, sprays or spills and are required to maintain a spill control plan with products on-hand for emergency cleanup. This universal spill kit comes packed in a sturdy 65 gallon overpack for easy storage. Kit contains 20 Universal Socks (48" L), 6 Universal Pillows, 100 Universal Bonded Pads, 6 Disposal Bags with Ties, Protective Gloves, Goggles and an Emergency Response Guide Book.

Weights & Dimensions

  • Sock Size 48"

Product Details

  • Gallon Kit 65
  • Description Spill Kit
  • Fluids Absorbed Water & Oil Based Liquids
  • Capacity/Absorption Gallons 65 gal
  • Pads 100
  • Type Kit
  • Package Quantity 1
  • Brand Oil-Dri
  • Pillows 6
  • Socks 20
  • Manufacturers Part Number L90965
  • Container Type Drum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil-Dri® Universal Spill Kit, 65 Gallon Capacity

Oil-Dri® Universal Spill Kit, 65 Gallon Capacity

Item #: WBB1605202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant