- Composite grip housing for operator comfort
- .5HP motor and heavy duty ball bearing construction.
- Internal silencing reduces noise output.
- Safety lock throttle and rear exhaust.
Universal Tool Mini Die Grinder, 1/4" Air Inlet, 25000 RPM, .5 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 6 1/2 lbs |
| Collet Size | 1/4" |
Product Details
| RPM | 25000 rpm |
| Horsepower | 0.5 HP |
| Color | Black and Red |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Style | Striaght |
| Made in the USA | No |
| Material | Insulated Composite over cast handle |
| Description | Mini Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | UT8710-25 |
| Average CFM | 4 CFM |
| Noise Output | 80 dBA |
| Free Speed | 25000 rpm |
| Exhaust | Rear |
| Brand | Universal Tool |
Warranty
| Warranty | 1 yr |