Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
PIP

Model # :WB436788

MPN #: 50-N140G/XL

PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL - Pkg Qty 12

Product Description
Unlined Unsupported Nitrile Glove, 15 Mil, Green, XL

Applications:

Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication graphic arts and printing cleanup, furniture manufacturing and electronics.

Features:

  • Silicone free
  • Unlined styles are available for less risk of product contaminationMade in an ISO 9001: 2000 / ISO 14001:2004 facility
  • Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals
  • Made from component materials that comply with Federal Regulations for food contact 21CFR, 170-199
PROMOTIONAL PRICE
$27.24  Sold in packages of 12 / $2.27 ea

was $515.40
Save $488.16 (95%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width8-1/2 in
Weight0.2 lbs
SizeXL
Cuff Length13 in
Gauge-- ga
Thickness15 mil

Product Details

Abrasion LevelEN388: 3
ApplicationAeronautics, Chemical Handling, Food Processing, Metal Handling, Automotive
ResistanceChemical, Puncture, Cut, Snag and abrasion
Cuff StyleStraight
Latex FreeYes
MaterialNitrile
Manufacturers Part Number50-N140G/XL
Cut LevelEN388: 1
BrandPIP
TypeNitrile Gloves
ColorGreen
SeriesAssurance
DescriptionHeavy Weight Unsupported Nitrile Gloves
Package Quantity12 Pairs
TextureRaised Diamond
Lining MaterialUnlined

Compliance & Certifications

EN 3883101
CertificationsFDA Approval 21 CFR, 170-199