- High performance: supported nitrile gloves offer superior resistance to cuts: snags: abrasions and punctures
- Nitrile has a high resistance to solvents caustics and animal fats
- Interlock knit liner is soft and comfortable
- It is recommended that product stored in original packaging in a cool dry place away from direct sunlight or other strong light. Away from chemicals. Recommended temperature range: 50°F to 86°F (10°C to 30°C)
- Available sizes: 7-11
- Chemical Permeation Resistance: Yes minute (time unit)
Honeywell® Nitri-Knit Chemical Resistant Gloves, Nitrile, 40 Mil Thick, Size 10, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
CLEARANCE PRICE
$68.95was $99.95
Save $31.00 (31%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5-1/2 in |
| Weight | 3 lbs |
| Cuff Length | 12 in |
| Size | XL |
| Thickness | 40 |
Product Details
| Application | Food Processing, Chemical Handling |
| Resistance | Chemical |
| Cuff Style | Rolled |
| Material | Nitrile |
| Latex Free | Yes |
| Manufacturers Part Number | NK803/10 |
| Coating Material | Nitrile |
| Cut Level | EN388: 1 |
| Brand | Honeywell |
| Type | Nitrile Gloves |
| Color | Blue |
| Series | Nitri-Knit NK803 |
| Anti Static | No |
| Usage | Food Processing, Chemical Handling |
| Package Quantity | 12 Pairs |
| Description | Chemical Resistant Nitrile Gloves |
| Texture | Rough |
| Lining Material | Unlined |
| Glove Size | 10 |
Compliance & Certifications
| EN 388 | 3111 |
| Certifications | USDA and FDA regulations, 21 CFR |