Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oxford

Model # :WBB1598203

MPN #: 7420CAN

Oxford® UnRule Index Cards 7420CAN, 4" x 6", Canary, 100/Pack

Product Description
For presentations and study aids, these are the perfect cards to have on hand. Precision engineering ensures uniform sizing. Commercial-quality card stock provides enhanced stiffness and durability.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$4.68

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth4-1/8 in
Height4 in
Size4 x 6
Card Size4 x 6

Product Details

Supply TypeBasic Supplies
ColorYellow
StyleColored Index Cards
RulingUnruled
Package Quantity100 Pack
DescriptionOxford® Unruled Index Cards
Manufacturers Part Number7420CAN
BrandOxford