Most successful businesspersons would agree that organization is a path to profitability. These heavyweight Index Cards will help you manage your contacts or create promotions to keep your business in the green. Just pop them into any printer for sharp text and vivid graphics that are sure to grab the attention of associates and clients. Customize these cards online with the Business Resource Center at Avery Design & Print that features free, easy-to-use templates for professional-looking results. Are you seeing dollar signs yet? Convenient do-it-yourself cards mean that you can make changes and print new cards as your business needs change.
Avery® 150 Printable Index Cards with Sure Feed, Inkjet/Laser, 3 Cards/Sheet, 50 Sheets/Box
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 11-3/16 in |
| Height | 3 in |
| Card Size | 3 x 5 |
| Size | 3 x 5 |
Product Details
| Supply Type | Basic Supplies |
| Style | White Index Cards |
| Package Quantity | 50 Pack |
| Description | Unruled Index Cards |
| Color | White |
| Manufacturers Part Number | 5388 |
| Brand | Avery |