x

Take 15% off your entire order!

Offer applied at checkout

Unslotted Barrel Nut, #8-32 x 1/2", Stainless Steel - 100/Pack - 642-0469

Unslotted Barrel Nut, #8-32 x 1/2", Stainless Steel - 100/Pack - 642-0469

Item #: WBB667698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Unslotted Barrel Nut, #8-32 x 1/2", Stainless Steel - 100/Pack

Unslotted Barrel Nut, #8-32 x 1/2", Stainless Steel, 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Used When Installing Surface Mount Latches, Ie: 650-7455. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1/2
  • DIAMETER INCHES 1/4
  • DESCRIPTION Unslotted Barrel Nut, #8-32 x 1/2", Stainless Steel - 100/Pack
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0469
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL Phenolic
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1/2",3/4"
  • PACKAGE QUANTITY 100
  • TYPE Barrel Nut
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Unslotted Barrel Nut, #8-32 x 1/2", Stainless Steel - 100/Pack - 642-0469

Unslotted Barrel Nut, #8-32 x 1/2", Stainless Steel - 100/Pack - 642-0469

Item #: WBB667698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant