Global Industrial
Model # :WB413317
Global Industrial Unslotted Pallet Rack Beam 48"L x 4"H, 6590 lbs Capacity, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
✓ 16-gauge steel beams
✓ 6590 lb. shelf capacity (per pair)
✓ Compatible with teardrop-style uprights
GLOBAL TEAR DROP PALLET RACK
Beams
High strength one-piece tube-seamed steel beams. Powder coat baked polyester finish. 1-5/8"H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Clip. Full "C" type weld construction ensures maximum durability under all conditions. To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs (*Price is per pair).
Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
Factory Direct Program: This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call tel.:1.888.978.7759.
✓ 6590 lb. shelf capacity (per pair)
✓ Compatible with teardrop-style uprights
GLOBAL TEAR DROP PALLET RACK
Beams
High strength one-piece tube-seamed steel beams. Powder coat baked polyester finish. 1-5/8"H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Clip. Full "C" type weld construction ensures maximum durability under all conditions. To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs (*Price is per pair).
Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
Factory Direct Program: This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call tel.:1.888.978.7759.
PRICE
$70.95
1
1
Available on or around 12/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Weight | 25 lbs |
| Connection | 3-Pin |
| Beam Height | 4 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 6590 lbs |
| Material | Steel |
| Package Quantity | 2 |
| Color | Orange |
| Manufacturers Part Number | 413317 |
| Brand | Global Industrial |