Tri-Arc Unsupported 5 Step Cantilever Ladder with 20" Long Platform, Perforated
Write a Review
|
Questions & Answers (0)
Product Description
U-Design 5 step Unsupported Cantilever ladder with 20" of cantilever platform length with perforated tread. The cantilevered platform is counterweighted allowing the cantilever platform to extend into the work area with no obstructions on the bottom of the ladder. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide perforated steps. The ladder can be configured as a Supported Cantilever ladder by removing the counterweight and adding the 20" U-Design Extension Bottom Kit. Powder coated yellow finish.
PRICE
$3,099.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 30 in |
| Height | 92 in |
| Weight Capacity | 300 lbs |
| Weight | 540 lbs |
| Height to Top Step/Platform | 50 in |
| Top Step Depth | 20 in |
| Step Width | 24 in |
| Platform Height | 4' 2" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Locking Casters |
| Type | Unsupported Cantilever Ladder |
| Number of Steps | 5 |
| Color | Yellow |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | UCU500520246 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |