Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraPlay

Model # :WBB1785784

MPN #: UPLAY-002-N

UPlay Today™ Deer Creek Commercial Playground Playset, Natural (Green, Tan, Brown)

Product Description
The Deer Creek is a great option for a play area with a small footprint. Though small in size, it does not compromise play value. Children can climb up the Vine or Beanstalk Climber, cross through the Crawl Tunnel and slide down the Curve Slide. Three ground-level music components offer creative play for children of all abilities."Natural" Color Scheme: Green, Tan & Brown.

UPlay Today™ feature an adjustable footer system that provides a self-install process eliminating the need to dig and pour concrete footings. Ground spikes are included while surface mount anchor bolt and inground footer kits are sold separately. This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC.

Warranties:

  • 1 year: Manufacturer's Defects, Materials and Hardware
  • 10 years: Upright Posts
  • 5 years: Metal Parts (decks, stairs, rails, pipes, clamps, etc)
  • 5 years: Ground-Mount Metal Parts (footers, plates, spikes, etc)
  • 3 years: Plastic Parts (slides, panels, climbers, roofs, etc)


for Safety Surfacing Solutions features.

PRICE
$14,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length182 ft
Width141 ft
Weight1047 lbs
Fall Height4 ft
Safety Zone Width327 ft
Safety Zone Length288 ft

Product Details

Assembly RequiredYes
TypePlay Systems
ColorGreen/Brown/Tan Combination
Recommended Age5 to 12
Capacity20 Children
Material3.5" Powder Coated Steel Posts & Plastic
DescriptionDeer Creek Playground Playset, Natural
Manufacturers Part NumberUPLAY-002-N
BrandUltraPlay

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsADA, ASTM & CSPC.