Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifetime

Model # :WBB2100138

MPN #: 90136

Lifetime® Geo Dome Climber, Earthtone

Product Description
Your kids can enjoy outdoor fun and adventure while you enjoy low maintenance with the Lifetime Climbing Dome. This versatile playset maintains a compact footprint while offering expansive play opportunities to children. Authentic rock climbing grips give kids tons of ways to traverse the dome, developing strong muscles and coordination, and with a 6-child capacity, all the kids and their friends can play together.

You can enjoy reliable safety and low maintenance-the Lifetime Climbing Dome passes all playground performance and safety standards and requires no staining or painting. The heavy-duty powder-coated steel frame is UV and rust resistant, and the freestanding base is secure without need of an installed foundation. Your children can play and make cherished memories while they spend hours playing outdoors, imagining new games in a world all their own: the adventurous world of the Lifetime Climbing Dome.

Features:
  • Free-Standing – No Need for Cement
  • Heavy-Duty Powder-Coated Steel Construction
  • Increased Corrosion Resistance with Galvanized Steel
  • Low Maintenance - No Staining or Painting Required
  • No Lead-Based Material
  • UV Resistant - Retains Strength and Maintains Color

Features:
  • Authentic Climbing Grips - Each convergence point on the frame features a real rock climbing hand grip made from high-density polyethylene, so kids can climb confidently while developing strong muscles and coordination.
  • Secure Steel Frame - The structure is made from heavy-duty powder-coated steel and will stand firm even after years of use while resisting weather and the elements.
  • Freestanding Base - The dome stands firmly on its own without need of cement or bolt-down installation, so you can place it where you want and it will remain sturdy and reliable.
  • Safe Design - The dome is built for kids to play on easily and safely-it passes all playground performance and safety standards.

Features:
  • Age Range: 3 - 10
  • Color: Red/Blue
  • Dimensions: 5 ft. H x 10 ft. W (1,52 m x 3,05 m)
  • Grip Material: High-Density Polyethylene (HDPE)
  • Materials of Construction: Powder-Coated Steel
  • Maximum Occupants: 6
  • Weight: 92.5 lbs.
PRICE
$475.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1440 in
Width1440 in
Height720 in
Safety Zone Width72 ft
Safety Zone Length72 ft

Product Details

Assembly RequiredYes
TypeClimbing & Crawling
ColorGreen/Brown
Recommended Age3 to 10
Capacity15 Children
MaterialHDPE, Powder Coated Steel
DescriptionGeo Dome Climber
Manufacturers Part Number90136
BrandLifetime

Warranty

Warranty1 yr