Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2321218

MPN #: CRT-ABT-HC-S16G

ABS Upright Controlled Room Temperature Cabinet, 16 Cu.Ft., Glass Door

Product Description
ABS Upright Controlled Room Temperature Cabinet, Glass Door, 16 Cu.Ft.

Features:
  • Upright Controlled Room Temperature Cabinet, Glass Door
  • 16 Cu. Ft. Capacity
  • One swing glass door, self-closing (energy efficient, double pane vacuum insulated), right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 68°F - 77°F (20°C - 25°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • 2 probes; 1 in air and 1 in sample bottle
  • Three adjustable shelves
  • Vaccine storage power cord warning label
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Swivel Casters (3")
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/8")
  • Powder coated steel white interior and exterior
  • High density urethane foam cabinet insulation
  • Hydrocarbon, natural refrigerant (R290)
  • One year parts and labor warranty, plus an additional four year compressor parts warranty
  • Exterior dimensions: 25" W x 29-3/4"D x 79" H with casters; 75-1/2"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 3 Amps, 1/5 HP
  • ETL listed


PRICE
$3,555.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth29-3/4 in
Height79 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeGlass
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberCRT-ABT-HC-S16G
BrandAmerican Biotech Supply
TypeControlled Room Temperature Cabinet
Horsepower1/5 HP
ColorWhite
Amperage3 A
Hertz60 Hz
CastersYes
Temperature Range20 to 25 °C
StyleUpright
Capacity16 ft³
Number of Doors1
Voltage115 V
DescriptionUpright Controlled Room Temperature Cabinet
Door StyleSwinging Glass Door
Refrigerant TypeR290

Warranty

Warranty1 Year Parts & Labor, 4 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed
ADA CompliantNo