Extra High Capacity Bulk Rack Upright Frame
Made of 14-gauge steel measuring 1-3/4" x 1-3/4", these heavy duty uprights feature a gray powder coat finish. Each upright frame includes 2 upright posts and cross bracing. Upright posts include foot plates that allow rack to be bolted to the floor. Easy assembly.
Global Industrial
Model # :WB23CP4872
Global Industrial Upright Frame, 48"D X 72"H
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 48 in |
| Height | 72 in |
| Weight Capacity | 9921 lbs |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Type | Upright Frame |
| Material | Steel |
| Manufacturers Part Number | 23CP4872 |
| Brand | Global Industrial |