Includes:
- Pre-Installed 1/2" Probe Hole
- Open Door Alarm
- Factory-Installed Lock
- Hospital Grade Cord With 'Green Dot' Plug
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 24-3/8 in |
| Height | 72 in |
| Weight | 240 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | No |
| Display | Y |
| Door Type | Glass |
| Temperature Control | Y |
| Door Swing | RHD |
| Defrost Type | Automatic |
| Material | Metal |
| Number of Shelves | 8 |
| Handle | Antimicrobial Easy-Grip Handle |
| Door Color Family | White |
| Manufacturers Part Number | ARG15PVLOCKER |
| Brand | Accucold |
| Type | Vaccine Refrigerator |
| Shelf Type | Lockers |
| Color | White |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Temperature Range | 2 to 8°C |
| Style | Upright |
| Capacity | 15 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Upright Vaccine Refrigerator |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | Parts & Labor: 2 Year, Compressor: 5 Years |
Compliance & Certifications
| Certifications | ETL, ETL-C |
| ADA Compliant | No |