Features:
- Eye bolt allows for optional chain attachment
- Urethane construction provides a reliable wheel chock
Weights & Dimensions
| Length | 6 in |
| Width | 9-1/2 in |
| Height | 8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Urethane |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | URWC-8 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |