Unique and contemporary urinal mat provides an upscale look to catch and neutralize urine splatters. It's perfect for men's washrooms and locker rooms. It absorbs and neutralizes twice as much urine as other mats. Thoughtfully designed with a non-slip tacky bottom layer that seals the urine in and protects floors. Every mat is embedded with NeutraTech, a mold inhibitor and specially designed odor counteractant for urine. Indicator system reminds you when to change it for timely maintenance without waste.
Boardwalk® Urinal Mat 2.0, Rubber, 17.5 x 20, Black/Black, 6/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 17-1/2 in |
| Weight | 10 lbs |
Product Details
| Type | Urinal Mat |
| Color | Black |
| Style | Mat |
| Mounting Location | Urinal |
| Scent | No Fragrance |
| Material | Rubber |
| Package Quantity | 6 |
| Manufacturers Part Number | BWKUMBB |
| Brand | Boardwalk |
Compliance & Certifications
| Certifications | LEED Point Management System |