Ekena Urn Finial FIN04X11UR, 4-7/8"OD x 11-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Finials are the perfect accent to a newel post or column.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 4-7/8OD x 11-1/2H in |
Product Details
| Type | Finial |
| Material | Urethane |
| Description | Urn Finial |
| Series | 1 |
| Manufacturers Part Number | FIN04X11UR |
| Brand | Ekena |